The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
557220
NVENT ERIFLEX, ERICO Wire & Cable, FTCB15 Series
Product Description
Flat Braid, 8x1.5mm, Tinned Copper,
Specifications
Specifications
Nominal Length
984 "
Current Rating
65 A
Length
25 m
Height
1.5 mm
Width
8 mm
Nominal Height
0.06 "
Nominal Width
0.3 "
RoHS Compliant
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
557260
NVENT ERIFLEX, ERICO Wire & Cable, FTCB15 Series
Product Description
Flat Braid, 23x1.5mm, Tinned Copper,
Specifications
Specifications
Nominal Length
984 "
Current Rating
150 A
Length
25 m
Height
1.5 mm
Width
23 mm
Nominal Height
0.06 "
Nominal Width
0.9 "
RoHS Compliant
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
557330
NVENT ERIFLEX, ERICO Wire & Cable, FTCB15 Series
Product Description
Flat Braid, 30x4mm - Copper - 25m reel
Specifications
Specifications
Nominal Length
984 "
Current Rating
300 A
Length
25 m
Height
4 mm
Width
30 mm
Nominal Height
0.16 "
Nominal Width
1.2 "
RoHS Compliant
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
557300
NVENT ERIFLEX, ERICO Wire & Cable, FTCB15 Series
Product Description
Flat Braid, 28x3mm, Tinned Copper,
Specifications
Specifications
Nominal Length
984 "
Current Rating
250 A
Length
25 m
Height
3 mm
Width
28 mm
Nominal Height
0.12 "
Nominal Width
1.1 "
RoHS Compliant
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
557200
NVENT ERIFLEX, ERICO Wire & Cable, FTCB15 Series
Product Description
Flat Braid, 5x1mm, Tinned Copper,
Specifications
Specifications
Nominal Length
984 "
Current Rating
30 A
Length
25 m
Height
1 mm
Width
5 mm
Nominal Height
0.04 "
Nominal Width
0.2 "
RoHS Compliant
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
557210
NVENT ERIFLEX, ERICO Wire & Cable, FTCB15 Series
Product Description
Flat Braid, 8x1mm, Tinned Copper,
Specifications
Specifications
Nominal Length
984 "
Current Rating
45 A
Length
25 m
Height
1 mm
Width
8 mm
Nominal Height
0.04 "
Nominal Width
0.3 "
RoHS Compliant
Yes
Availability
Obsolete Item No Longer Available
557230
NVENT ERIFLEX, ERICO Wire & Cable, FTCB15 Series
Product Description
Flat Braid, 10x1.5mm, Tinned Copper,
Specifications
Specifications
Nominal Length
984 "
Current Rating
75 A
Length
25 m
Height
1.5 mm
Width
10 mm
Nominal Height
0.06 "
Nominal Width
0.4 "
RoHS Compliant
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
557240
NVENT ERIFLEX, ERICO Wire & Cable, FTCB15 Series
Product Description
Flat Braid, 15x1.5mm, Tinned Copper,
Specifications
Specifications
Nominal Length
984 "
Current Rating
120 A
Length
25 m
Height
1.5 mm
Width
15 mm
Nominal Height
0.06 "
Nominal Width
0.6 "
RoHS Compliant
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
557250
NVENT ERIFLEX, ERICO Wire & Cable, FTCB15 Series
Product Description
Flat Braid, 20x1.5mm, Tinned Copper,
Specifications
Specifications
Nominal Length
984 "
Current Rating
140 A
Length
25 m
Height
1.5 mm
Width
20 mm
Nominal Height
0.06 "
Nominal Width
0.8 "
RoHS Compliant
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
557270
NVENT ERIFLEX, ERICO Wire & Cable, FTCB15 Series
Product Description
Flat Braid, 23x2mm, Tinned Copper,
Specifications
Specifications
Nominal Length
984 "
Current Rating
180 A
Length
25 m
Height
2 mm
Width
23 mm
Nominal Height
0.08 "
Nominal Width
0.9 "
RoHS Compliant
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Wire & Cable
Manufacturer
NVENT ERIFLEX, ERICO
Product Series
FTCB15
Shopping Options
Connectors, Cordsets & Terminals Wires and cables are used to bear electrical loads and communications signals. Using the proper gauges, lengths and types are important considerations in power distribution and industrial networking.
Cables meet equipment at terminals and terminal blocks, or have specific connectors to meet certain equipment standards or fit specific receptacles. Cables can also meet a power distribution blocks, to power several components or devices using one power source. Finally, cables can terminate at different adapters or modules to facilitate remote access, DIN rail installation and more.
Adequate cable management is accomplished with conduit, ducts, harnesses and tie. Grouping or separating like cables and wires can reduce clutter on a control panel or reduce interference and noise.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved